
Traffic Sign, 9 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS06HWT0915R10-26
Zoro # G415897896
product price:Â $18.69
/eaKey Features
Width
9 in
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
Header
Push Button For Green Light Left Arrow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT0915R10-26
Zoro #
G415897896
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Length
15 in
Thickness
0.063 in
Details
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
Header
Push Button For Green Light Left Arrow
UV Resistant
Yes
Header Legend Color
Black
Sign Background Color
White
Item
Traffic Sign
Description
Push Button For Green Light < 09X15 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R10-26, Sign Category:, Regulatory, Header/Legend:, Push Button For Green Light Left Arrow , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.