
Traffic Sign, 9 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10DWT0912R10-3AL
Zoro # G915907866
product price: $19.99
/eaKey Features
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Thickness
0.1 in
Width
9 in
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DWT0912R10-3AL
Zoro #
G915907866
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
9 in
Length
12 in
Details
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Item
Traffic Sign
Header Legend Color
Black
UV Resistant
Yes
Header
PushButton 2Sec Ex Cross Time
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
PushButton 2 Second Ex Cross Time 09X12 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R10-3AL, Sign Category:, Regulatory, Header/Legend:, PushButton 2Sec Ex Cross Time, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.