Zoro Homepage

Traffic Sign, 9 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS10DWT0912R10-3R

  • Zoro # G415899555


product price: $21.99
/ea

Key Features

Width
9 in
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Black
Header
(Hand S) Push Button (Ped S) Right Arrow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT0912R10-3R
Zoro #
G415899555
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Thickness
0.1 in
Length
12 in

Details

Item
Traffic Sign
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Black
Header
(Hand S) Push Button (Ped S) Right Arrow
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
White

Description

Hand S Push Button, Ped S > 09X12 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R10-3R, Sign Category:, Regulatory, Header/Legend:,, Hand S Push Button, Ped S Right Arrow , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.