
Traffic Sign, 9 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10HWT0912R10-3cR
Zoro # G515907808
product price:Â $19.15
/eaKey Features
Header
PushButtonEdRight Arrow (walk/don't)
Header Legend Color
Black & Orange
Sign Background Color
White
Width
9 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HWT0912R10-3cR
Zoro #
G515907808
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Length
12 in
Thickness
0.1 in
Details
Header
PushButtonEdRight Arrow (walk/don't)
Header Legend Color
Black & Orange
Sign Background Color
White
UV Resistant
Yes
Item
Traffic Sign
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
Description
PushButtonEd > walk/don't 09X12 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R10-3cR, Sign Category:, Regulatory, Header/Legend:, PushButtonEdRight Arrow, walk/don't, Legend, Text Color:, Black & Orange, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.