Shop SIGN SOLUTIONS USA
See all product information
Create Account
Traffic Sign, 9 in Width, Aluminum Sign, Vertical Rectangle
- Mfr # DUS10HWT0915R10-3AL
- Zoro # G715896414
product price:Â
$
21.35
/ea
Key Features
Header
(Hand S)Push ButtonLeft Arrow Wait(Ped S)
Width
9 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS10HWT0915R10-3AL
- Zoro #
- G715896414
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- (Hand S)Push ButtonLeft Arrow Wait(Ped S)
- Sign Shape
- Vertical Rectangle
- Sign Material
- Aluminum Sign
- Sign Background Color
- White
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
- UV Resistant
- Yes
- Header Legend Color
- Black
Dimensions
- Width
- 9 in
- Thickness
- 0.1 in
- Length
- 15 in
Description
Hand SPush Button
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.