
Traffic Sign, 9 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS12DWT0912R10-3bR
Zoro # G615903137
product price: $23.49
/eaKey Features
Sign Background Color
White
Length
12 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Width
9 in
Header
Push Button Educational Right Arrow (Symbols)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DWT0912R10-3bR
Zoro #
G615903137
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
9 in
Thickness
0.125 in
Details
Sign Background Color
White
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Push Button Educational Right Arrow (Symbols)
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
Black & Orange
Sign Shape
Vertical Rectangle
Description
Push Button Educational > 09X12 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R10-3bR, Sign Category:, Regulatory, Header/Legend:, Push Button Educational Right Arrow , Symbols, Legend, Text Color:, Black & Orange, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.