Zoro Homepage

Traffic Sign, 9 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS12DWT0912R10-3cR

  • Zoro # G615903274


product price: $23.49
/ea

Key Features

Length
12 in
Sign Material
Aluminum Sign
Header
PushButtonEdRight Arrow (walk/don't)
Width
9 in
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DWT0912R10-3cR
Zoro #
G615903274
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
9 in
Thickness
0.125 in

Details

Sign Material
Aluminum Sign
Header
PushButtonEdRight Arrow (walk/don't)
Item
Traffic Sign
Sign Background Color
White
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Header Legend Color
Black & Orange
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

PushButtonEd > walk/don't 09X12 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R10-3cR, Sign Category:, Regulatory, Header/Legend:, PushButtonEdRight Arrow, walk/don't, Legend, Text Color:, Black & Orange, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.