Traffic Sign, 9 in Width, Aluminum Sign, Vertical Rectangle
- Mfr # DUS12DWT0912R10-3dL
- Zoro # G415903283
product price:Â
$
23.49
/ea
Key Features
Header
Push ButtonEdLeft Arrow (2-stage cross)
Width
9 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS12DWT0912R10-3dL
- Zoro #
- G415903283
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Push ButtonEdLeft Arrow (2-stage cross)
- Sign Shape
- Vertical Rectangle
- Sign Material
- Aluminum Sign
- Sign Background Color
- White
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
- UV Resistant
- Yes
- Header Legend Color
- Black & Orange
Dimensions
- Width
- 9 in
- Thickness
- 0.125 in
- Length
- 12 in
Description
Push ButtonEd < 2 stage cross 09X12 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R10-3dL, Sign Category:, Regulatory, Header/Legend:, Push ButtonEdLeft Arrow, 2-stage cross, Legend, Text Color:, Black & Orange, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.