
Traffic Sign, 9 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS12HWT0912R10-25
Zoro # G415899975
product price:Â $18.69
/eaKey Features
Sign Material
Aluminum Sign
Width
9 in
Thickness
0.125 in
Header
Hand SymbolPush Button Warning
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HWT0912R10-25
Zoro #
G415899975
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Thickness
0.125 in
Length
12 in
Details
Sign Material
Aluminum Sign
Header
Hand SymbolPush Button Warning
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Black
Item
Traffic Sign
Sign Background Color
White
Description
Hand Push Button Warning 09X12 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R10-25, Sign Category:, Regulatory, Header/Legend:, Hand SymbolPush Button Warning, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.