
Traffic Sign, 9 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS12HWT0912R10-3dR
Zoro # G415899791
product price: $18.69
/eaKey Features
Sign Background Color
White
Header
PushButtonEdRight Arrow (2-stage crossing)
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Black & Orange
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT0912R10-3dR
Zoro #
G415899791
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Length
12 in
Thickness
0.125 in
Details
Sign Background Color
White
Header
PushButtonEdRight Arrow (2-stage crossing)
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Black & Orange
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Item
Traffic Sign
Sign Material
Aluminum Sign
Description
PushButtonEd > 2 stage crossing 09X12 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R10-3dR, Sign Category:, Regulatory, Header/Legend:, PushButtonEdRight Arrow, 2-stage crossing, Legend, Text Color:, Black & Orange, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.