Traffic Sign, 9 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS12HWT0915R10-3AR

  • Zoro # G815903098


product price: $23.99
/ea

Key Features

Sign Background Color
White
Header
(Hand S) Push ButtonRight Arrow Wait (Ped S)
Header Legend Color
Black
UV Resistant
Yes
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HWT0915R10-3AR
Zoro #
G815903098
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Thickness
0.125 in
Length
15 in

Details

Sign Background Color
White
Header
(Hand S) Push ButtonRight Arrow Wait (Ped S)
Header Legend Color
Black
UV Resistant
Yes
Item
Traffic Sign
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign

Description

Hand S Push Button > Wait, Ped S 09X15 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R10-3AR, Sign Category:, Regulatory, Header/Legend:,, Hand S Push ButtonRight Arrow Wait, Ped S, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.