Van Accessible, Aluminum, 9 in x 18 in

  • Mfr # DUS08HWT1809D9-6P

  • Zoro # G512525487


product price: $17.99
/ea

Key Features

Legend
Van Accessible
Sign Material
Aluminum
Height
9 in
Width
18 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08HWT1809D9-6P
Zoro #
G512525487
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Width
18 in
Thickness
0.08 in
Hole Size
7/16 in

Details

Legend
Van Accessible
Sign Material
Aluminum
Sign Shape
Horizontal Rectangle
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
MUTCD Code
D9-6P
Legend Color
Blue
Sign Background Color
White
Header
Van Accessible

Description

  • •Sign Category: Guide; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
, D9-6P D9-6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.