Zoro Homepage

Warning No Swimming, 18 in W x Vertical Rectangle, Aluminum Sign

  • Mfr # DCS12DWT1812CUS00087

  • Zoro # G015894196


product price: $38.15
/ea

Key Features

Sign Material
Aluminum Sign
Length
12 in
Width
18 in
Thickness
0.125 in
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12DWT1812CUS00087
Zoro #
G015894196
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
18 in
Thickness
0.125 in

Details

Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Warning No Swimming
Header Legend Color
Black& Red

Description

Warning No Swimming 18X12 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00087, Sign Category:, Specialty, Header/Legend:, Warning No Swimming, Legend, Text Color:, Black& Red, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.