Warning No Swimming, Aluminum, 12 in x 18 in

  • Mfr # DCS08HWT1812CUS00087

  • Zoro # G912524516


product price:  $26.39
/ea

Key Features

Legend
Warning No Swimming
Sign Material
Aluminum
Height
12 in
Width
18 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS08HWT1812CUS00087
Zoro #
G912524516
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
18 in
Thickness
0.08 in
Hole Size
7/16 in

Details

Legend
Warning No Swimming
Sign Material
Aluminum
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
MUTCD Code
CUS00087
Legend Color
Black& Red
Sign Background Color
White
Header
Warning No Swimming

Description

  • •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
, CUS00087 CUS00087

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.