
Warning Wastewater Treatment, 18 in W x Horizontal Rectangle, Aluminum Sign
Mfr # DCS06DWT1812CUS00114
Zoro # G215903414
product price: $30.79
/eaKey Features
Sign Material
Aluminum Sign
Length
12 in
Width
18 in
Thickness
0.063 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS06DWT1812CUS00114
Zoro #
G215903414
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
18 in
Thickness
0.063 in
Details
Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Header
Warning Wastewater Treatment
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Black & Orange
Sign Background Color
White
Description
Warning Wastewater Treatment 18X12 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00114, Sign Category:, Specialty, Header/Legend:, Warning Wastewater Treatment, Legend, Text Color:, Black & Orange, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.