
Welfare Center Left Arrow, Aluminum, 24 in x 30 in
Mfr # DUS08DWT3024EM-6bL
Zoro # G712525102
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Legend
Welfare Center Left Arrow
Sign Material
Aluminum
Height
24 in
Thickness
0.08 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS08DWT3024EM-6bL
Zoro #
G712525102
UPC #
-
Country of Origin
United States
Dimensions
Height
24 in
Width
30 in
Thickness
0.08 in
Hole Size
7/16 in
Details
Legend
Welfare Center Left Arrow
Sign Material
Aluminum
Sign Shape
Horizontal Rectangle
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Header
Welfare Center Left Arrow
MUTCD Code
EM 6bL
Legend Color
Black
Sign Background Color
White
Description
- •Sign Category: Emergency; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.