Welfare Center Left Arrow, Aluminum, 30 in x 24 in

  • Mfr # DUS08HWT3024EM-6bL

  • Zoro # G812526399


product price:  $82.75
/ea
Free Shipping & Returns

Key Features

Legend
Welfare Center Left Arrow
Sign Material
Aluminum
Height
30 in
Thickness
0.08 in
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS08HWT3024EM-6bL
Zoro #
G812526399
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Width
24 in
Thickness
0.08 in
Hole Size
7/16 in

Details

Legend
Welfare Center Left Arrow
Sign Material
Aluminum
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Horizontal Rectangle
MUTCD Code
EM 6bL
Sign Background Color
White
Legend Color
Black
Header
Welfare Center Left Arrow

Description

  • •Sign Category: Emergency; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
, EM 6bL EM 6bL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.