
Wireless Internet (Symbol), 24 in W x Square, Aluminum Sign
Mfr # DUS12DWT2424D9-22
Zoro # G415897506
product price: $93.45
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Length
24 in
Width
24 in
Thickness
0.125 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DWT2424D9-22
Zoro #
G415897506
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
24 in
Thickness
0.125 in
Details
Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Square
Header Legend Color
Blue
Header
Wireless Internet (Symbol)
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
Description
Wireless Internet 24X24 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, D9-22, Sign Category:, Guide, Header/Legend:, Wireless Internet, Symbol, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.