Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Network Devices and Accessories

  • Mfr # 24458MDX-C5E

  • Zoro # G521855971


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1.8 in
Number of Network (RJ-45) Ports
24
Compatible Rack Unit
1U
Compatible Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24458MDX-C5E
Zoro #
G521855971
UPC #
763474183791
Country of Origin
United States

Dimensions

Height
1.8 in
Compatible Rack Width
19 in

Details

Color
Black
Number of Network (RJ-45) Ports
24
Compatible Rack Unit
1U
Form Factor
Rack-mountable
Standards
ANSI/TIA-568-C.2, T568A/B, UL94V-0, IEEE 802.3 ab, FCC Part 68 Subpart F, UL 1863, IEC 60603-7
Number of Ports
24
Item
Network Patch Panel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.