Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Network Devices and Accessories

  • Mfr # 48458MDX-C5E

  • Zoro # G421853183


product price: $58.55
/ea

Key Features

Compatible Rack Unit
2U
Color
Black
Number of Network (RJ-45) Ports
48
Form Factor
Rack-mountable
Standards
ANSI/TIA-568-C.2, T568A/B, UL94V-0, FCC Part 68 Subpart F, UL 1863, IEC 60603-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48458MDX-C5E
Zoro #
G421853183
UPC #
763474183814
Country of Origin
United States

Dimensions

Height
3.5 in
Compatible Rack Width
19 in

Details

Compatible Rack Unit
2U
Color
Black
Number of Network (RJ-45) Ports
48
Item
Network Patch Panel
Form Factor
Rack-mountable
Standards
ANSI/TIA-568-C.2, T568A/B, UL94V-0, FCC Part 68 Subpart F, UL 1863, IEC 60603-7
Number of Ports
48

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.