Zoro Homepage

AM/FM Portable Radio 2000 Series

  • Mfr # TAR2506/37

  • Zoro # G122414959


product price: $32.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAR2506/37
Zoro #
G122414959
UPC #
840063202665
Country of Origin
China

Description

Enjoy high-quality sound with the Philips TAR2506/12 AM FM Portable Radio from the 2000 Series in black. This portable radio is perfect for music lovers on-the-go and features a tone control sound enhancement for a customizable listening experience. With FM and AM tuner bands, you can easily switch between your favorite radio stations, and the 3.5mm headphone audio output allows for private listening. The rotary volume control is easy to use and the radio can be operated with both AC power and batteries. Take this Philips TAR2506/12 Portable Radio with you wherever you go, whether you're traveling, camping, or just lounging at home. This portable device is part of the 2000 Series and features a mono sound system with an output power of 300 mW. The lightweight and compact design makes it easy to carry around, and the black color adds a touch of style. This portable radio is the perfect addition to any music lover's collection. Battery Type: D size (LR20) Battery Voltage: 1.5 V Power Supply: 220-240V 50/60 Hz Aux Input / 3.5mm headphone jack Number of batteries: 2

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.