AZ318 Portable CD Player Boombox, FM Radio, CD, LCD Display, USB Playback, Aux Line-in
Mfr # AZ318B/37
Zoro # G922415019
product price:Â $68.35
/eaKey Features
Height
4.5 in
Includes
AC PLUG
Length
10 in
Width
9 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZ318B/37
Zoro #
G922415019
UPC #
840063202764
Country of Origin
China
Dimensions
Height
4.5 in
Length
10 in
Width
9 in
Details
Includes
AC PLUG
Color
Black
Item
Radio
Description
Immersive Sound - Our Boom box with CD player boombox delivers rich stereo sound with deep bass and clear treble, providing balanced, high-quality audio for an enhanced music experience. Multi-Source Entertainment: Versatile radio CD player combo for home featuring FM radio with cd player, USB input, and headphone jack, allowing you to enjoy music from multiple sources. Wide Compatibility - The Philips CD player with speakers supports MP3, CD, CD-R, and CD-RW formats, ensuring you can play a variety of discs for a seamless listening experience. Portable Power - Battery/AC powered design offers flexible listening anywhere, whether at home, outdoors, or on the go. Enjoy uninterrupted music at picnics, beach trips, or around the house with ease. Easy-to-Use - Programmable playback, aux input, and user-friendly controls let you tailor and enjoy your favorite tunes with ease, while the clear LCD display ensures effortless navigation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.