B8405 Soundbar 2.1 with Wireless Subwoofer, Dolby Atmos, Stadium EQ Mode, DTS Play-Fi

  • Mfr # TAB8405/37

  • Zoro # G422414994


product price: $194.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAB8405/37
Zoro #
G422414994
UPC #
840063201866
Country of Origin
China

Description

HEAR THE DIFFERENCE: With 240 W of max output power and 200 W RMS, this 2.1 soundbar brings richer details to every movie you watch and every track you love. HEIGHTEN THE EXCITEMENT: Dolby Atmos’ unique 3D sound technology creates a dome of sound, so you feel soundwaves ripple over your head every time a helicopter passes on screen. EXPERIENCE FRONT-ROW SOUND: Stadium EQ Mode transforms your living room into a live sports stadium. Feel the crowd’s intensity, immerse yourself in the game, and still hear crystal clear commentary. EXPAND INTO A TRUE SURROUND-SOUND SYSTEM by setting up additional Play-Fi speakers (sold separately). You can sync and group your devices with the DTS Play-Fi app and stream your favorite playlist to every room without dropping a beat. STREAM HIGH QUALITY MUSIC WIRELESSLY WITH EASE: You can stream your favorite songs and playlists from your mobile devices through Spotify Connect, Chromecast, and Apple AirPlay 2 via Wi-Fi. Or enjoy total compatibility with Bluetooth streaming too. CONNECT WITH AMAZON ECHO OR DIGITAL ASSISTANT DEVICES: Ask Alexa-enabled devices or any speaker that works with Google Assistant to play music through the soundbar. iPhone users can also easily stream high-quality music via Apple AirPlay 2. THE PERFECT MATCH FOR YOUR HDR TV: High-speed HDM1 eARC can transmit advanced audio formats like Dolby Atmos and DTS:X. For movies and gaming, 4K pass-through lets you connect 4K HDR video sources with no loss of resolution. DESIGNED TO BE PART OF YOUR HOME: With its unique slanted design and low profile, this soundbar can fit in anywhere. Whether on the wall with the included wall brackets, on a table, or discreetly under the TV. SUPPORT VIDEO ENHANCEMENT STANDARDS: DOLBY VISION, HDR10, HDR10+, and HLG. INCLUDED IN THE BOX: Remote control (with battery), power cord, wall mount bracket, quick start guide and World Wide Warranty leaflet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.