Zoro Homepage

Bluetooth Party Speaker, Dynamic Bass Boost, Bluetooth and Aux-in, Microphone Input

  • Mfr # TAX2208/37

  • Zoro # G222414934


product price: $41.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAX2208/37
Zoro #
G222414934
UPC #
840063205826
Country of Origin
China

Description

LIGHT UP THE PARTY: Build your own light show with pulses, flashes and glows that move with your music. Select from different light modes to bring out the atmosphere for your party. PAIR IT FOR STEREO: Wirelessly pair up to another TAX2208 (each sold separately) for a full stereo sound stage, delivering up to 30W + 30W of power, filling up your party with awesome tunes. DEEP BASS: Turn on the Dynamic Bass Boost (DBB) for heart pounding beats delivered through the large 8” woofer. LONG LASTING PARTIES: The built-in battery offers up to 7 hours of playtime with a single charge, so you can keep the party going and going. Charging it is easy with the included USB Type-C cable. TAKE CENTER STAGE: Unleash your inner pop star with a microphone (6.3 mm) input featuring voice and echo effect volume controls on the speaker. WIRED OR WIRELESS: Stream playlists through Bluetooth v5.2 or connect other music devices via audio-in. ANYTIME, ANYWHERE: The built-in carry handle and battery means you can take this speaker anywhere. Weighing merely 6.2 lbs means that it is easy to carry. Whether it is karaoke at a friend’s house or a dance-off on the roof, make it your party. INCLUDED ACCESSORIES: USB charging cable, quick start guide, warranty certificate.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.