Zoro Homepage

CE233 Digital Car Stereo Audio System

  • Mfr # CE233/37

  • Zoro # G422414970


product price: $63.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE233/37
Zoro #
G422414970
UPC #
840063203532
Country of Origin
China

Description

Upgrade your car's audio system with the PHILIPS CE233 digital media receiver. This unit has a sleek design and is equipped with various features including a USB input, detachable face, and auxiliary input. You can easily connect your music devices and enjoy high-quality sound while driving. This new PHILIPS CE233 model is perfect for those who want to enhance their car's audio experience. It fits 1 DIN units and is compatible with various car audio systems. Get ready to enjoy your favorite songs while on the road with this digital media receiver. Philips Car Audio 1-Din AM/FM/USB/AUX Stereo w/Built in 50W x4 Amp Built-in 50W x 4 amplifiers for excellent sound quality High contrast LCD for perfect viewing Audio out for amplifier addition Detachable front panel for anti-theft security Built-in 50W x 4 amplifiers for excellent sound quality 2-band parametric equalizer with 8 presets Philips' innovative Music Zone technology lets driver and the passengers enjoy their music with more vivid spatial effect, as the artist intended it to be heard. Users can switch the music listening zones from driver to passengers and back again to get the best sonic focus in the car. The dedicated zone control button provides three pre-defined settings -Left, Right and Front Philips CE233 lets you seamlessly enjoy multiple source music from USB,SDHC & Portable MP3 players in your car. The system features anti-theft detachable front panel for security and anti-shock protection for smooth grooves on the go. This function allows you to find an album much faster by letting you browse through songs and folders, which are the usual contents of the USB, SDHC devices. With the dedicated folder/song button, only three simple steps are needed to make a search-press folder/song, rotate the volume knob and push to select. This simple process lets you search through your music quickly and easily, letting you to focus on your driving. The new Philips Universal USB charging interface supplies 1 Amp of current to a smart device, sufficient to charge its battery and power it up for intensive use. The software protocol is also designed to be universally compatible with virtually all smart phones available in the market and starts charging process instantly when USB is connected.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.