CE235BT Car Stereo Audio System Bluetooth
Mfr # CE235BT/37
Zoro # G622415012
product price: $80.49
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE235BT/37
Zoro #
G622415012
UPC #
840063203549
Country of Origin
China
Description
This Philips CE235BT car stereo audio system is a must-have for music lovers on-the-go. With Bluetooth connectivity, you can easily stream your favorite tunes from your smartphone or tablet. The unit also features Pandora and Spotify compatibility, as well as an equalizer for personalized audio adjustments. Additionally, the system includes AM/FM radio capabilities and measures 4.72 x 7.4 x 2.28 inches in size. This car audio system is perfect for upgrading your vehicle's sound system, and it is brand new. Philips Car Audio 1-Din AM/FM/USB/Bluetooth/AUX Stereo System CE235BT Brand PHILIPS Connectivity Technology Bluetooth, USB Special Feature Pandora, Equalizer, Spotify Compatible Devices Smartphone, Speaker Connector Type USB, 3.5mm Jack Audio Output Mode Stereo Item Weight 0.34 Kilograms Output Power 50 Watts Wattage 88 watts Number of Channels 12
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.