Zoro Homepage

Compact Fluorescent 10Pk

  • Mfr # PL-C 26W/30

  • Zoro # G105393097


product price: $24.59
/pk 10, $2.46/ea
Sold in multiples of 5 for $122.95

Key Features

Watts
26 W
Bulb Base Type
2-Pin
Light Technology
Fluorescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-C 26W/30
Zoro #
G105393097
UPC #
-
Country of Origin
China

Details

Item
CFL 2 Pin
Watts
26 W
Bulb Base Type
2-Pin
Color Temperature
3000 K
Light Technology
Fluorescent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.