
Compact Fluorescent 10Pk
Mfr # PL-C26W/827/XEW/4P/ALTO
Zoro # G205393218
product price: $118.99
/pk 10, $11.90/eaSold in multiples of 5 for $594.95
Free Shipping & Returns
Key Features
Bulb Base Type
4-Pin
Watts
21 W
Light Technology
Fluorescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL-C26W/827/XEW/4P/ALTO
Zoro #
G205393218
UPC #
-
Country of Origin
Poland
Details
Item
CFL 4 Pin
Bulb Base Type
4-Pin
Watts
21 W
Color Temperature
2700 K
Light Technology
Fluorescent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.