Shop SIGNIFY
See all product information
Create Account
Fluorescent Bulbs
- Mfr # 290205
- Zoro # G623397041
product price:Â
$
3.45
/ea
Sold in multiples of 3 for
$10.35
Key Features
Watts
22.5 W
Style
White
Color Temperature
3,500 K
Lumens
1,950 lm
Base Type
G5 Miniature Bi-Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 290205
- Zoro #
- G623397041
- UPC #
- 4667729020
- Country of Origin
- United States
- Watts
- 22.5 W
- Style
- White
- Color Temperature
- 3,500 K
- Lumens
- 1,950 lm
- Base Type
- G5 Miniature Bi-Pin
- Rated Life
- 30,000 hr
- Bulb Shape
- T5
- CRI
- 82
- Type
- Dimmable, High Output, Programmed Start
Dimensions
- Nominal Length
- 563.2 Millimeter
Description
22 in L, 24 W, 1950 Lumen, 3500 K, 85 CRI, 35000 at 12 Hr Life, White, G5 Miniature Bi-Pin Base, T5, High Output, Programmed Start, Linear, Fluorescent LA (40 per Outer Box)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.