This item is Discontinued.

Signify Full HD B-Line LCD Monitor, 21.5" Widescreen, TFT Panel, 1920 Pixels x 1080 Pixels 221B8LJEB

This item is Discontinued.

Signify

Full HD B-Line LCD Monitor, 21.5" Widescreen, TFT Panel, 1920 Pixels x 1080 Pixels (Discontinued)

Mfr # 221B8LJEB
Zoro # G602683387
UPC # 609585252851
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
221B8LJEB
Zoro #
G602683387
UPC #
609585252851
Country of Origin
China

Dimensions

Screen Size
19.8" x 18.8"
Size
21.5"

Details

Speakers
2W x 2
HD Resolution
1920 Pixels x 1080 Pixels
Display Type
LCD
Color
Black
Weight
14.6 lbs

Description

Get your best work done with this Full HD monitor. SmartImage presets dynamically optimize the contrast, color saturation and sharpness of images and videos for ultimate display performance. Crisp and vivid Full HD gives you the space and clarity to see your work. LowBlue Mode setting uses a smart software technology to reduce harmful shortwave blue light. Flicker-free Technology regulates brightness and reduces flicker for more comfortable viewing. The SmartErgoBase is a monitor base that delivers ergonomic display comfort and provides cable management.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.