Zoro Homepage
This item is Discontinued.
Philips Halogen Lamp, T4 Bulb Shape, 150W BC150Q/CL ETG

Halogen Lamp, T4 Bulb Shape, 150W (Discontinued)

  • Mfr # BC150Q/CL ETG
  • Zoro # G1614250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC150Q/CL ETG
Zoro #
G1614250
UPC #
-
Country of Origin
China

Dimensions

Light Bulb Dia.
1"
Max Overall Bulb Length
1-1/4"
Max. Overall Bulb Length
1-1/4"
Overall Length
1 3/4 in
Bulb Dia.
1/2 in

Description

Halogen Bulb, Bulb Base Type Miniature Candelabra Screw (E11), Bulb Beam Angle 360 Degrees , Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T4, Color Rendering Index 100, Color Temperature 2800K, Incandescent Wattage Equivalency 150 W, Lumens 2,800 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number 150Q/CL, Voltage 120V AC, Watts 150 W, Rated Life 1,000 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Rough Service No, ANSI Code BAB

Restrictions

This item has been restricted from sale in the following states: NV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.