Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID LED, 18 W, ED23-1/2, Medium Screw (E26)

  • Mfr # 18CC/LED/830/ND E26 G2 BB 6/1

  • Zoro # G8299587


product price: $49.95
/ea

Key Features

Voltage
100 to 277V
Watts
18 W
Bulb Shape
ED23-1/2
Bulb Housing
Plastic
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18CC/LED/830/ND E26 G2 BB 6/1
Zoro #
G8299587
UPC #
046677559632
Country of Origin
China

Dimensions

Bulb Dia.
2 3/8 in
Length
5 3/4 in
Bulb Manufacturers Warranty Length
5 yr

Details

Item
HID Replacement LED Bulb
Voltage
100 to 277V
Watts
18 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ED23-1/2
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
No
Lumens
2,300 lm
Rated Life
50,000 hr
Light Technology
LED
Color Rendering Index
80
Light Color
White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Three-Way
No
Shatter-Resistant
Yes
Bulb Operating Temp. Range
-30 Degrees to 50 Degrees C
Indoor/Outdoor Usage
Indoor/Outdoor
Rough Service
No
Trade Number
18CC/LED/830/ND E26 G2 BB 6/1
Standards
EU RoHS Compliant, UL Listed
Bulb Beam Angle
360 Degrees
Bulb Designation
18CC/LED/830/ND E26 G2 BB 6/1
Bulb Finish
Clear
High Output
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Light Distribution
Omnidirectional
Bulb Power Source
Direct Wired
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Wattage Equivalency
70W HPS/70W MH
Bulb Primary Application
Area, Post Top, Wall Pack
Energy Star Compliant
No
Dimming Type
No Dimming
Amps
200 mA
Maximum Operating Temperature
113 Degrees F
Bulb UL Type
Type B
Bulb Style
Corncob
High Pressure Sodium Wattage Equivalency
70 W
Color Selectable
No
Dimming Method
No Dimming
Metal Halide Wattage Equivalency
70 W
Lumen Selectable
No
Incandescent Wattage Equivalency
70 W

Description

HID Replacement LED Bulb, Bulb Dia. 2 3/8 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 3000K, High Pressure Sodium Wattage Equivalency 70 W, Lumens 2,300 lm, Light Technology LED, Metal Halide Wattage Equivalency 70 W, Shatter-Resistant Yes, Voltage 100 to 277V, Watts 18 W, Length 5 3/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Plastic, Color Rendering Index 80, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr, Light Distribution Omnidirectional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.