Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HID LED, 36 W, ED23-1/2, Medium Screw (E26)

  • Mfr # 36CC/LED/830/ND E26 G2 BB 6/1

  • Zoro # G8299709


product price: $68.45
/ea

Key Features

Voltage
100 to 277V
Watts
36 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ED23-1/2
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36CC/LED/830/ND E26 G2 BB 6/1
Zoro #
G8299709
UPC #
046677559694
Country of Origin
China

Dimensions

Bulb Dia.
3 3/8 in
Length
8 in
Bulb Manufacturers Warranty Length
5 yr

Details

Item
HID Replacement LED Bulb
Voltage
100 to 277V
Watts
36 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ED23-1/2
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
No
Lumens
5,000 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Operating Temp. Range
-30 Degrees to 50 Degrees C
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rough Service
No
Three-Way
No
Bulb Designation
36CC/LED/830/ND E26 G2 BB 6/1
Bulb Beam Angle
360 Degrees
Wattage Equivalency
100W MH/100W HPS
Energy Star Compliant
No
Bulb Power Source
Direct Wired
Bulb Finish
Clear
Light Distribution
Omnidirectional
Shatter-Resistant
Yes
Light Color
White
Standards
EU RoHS Compliant
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Trade Number
36CC/LED/830/ND E26 G2 BB 6/1
High Output
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
80
Bulb Primary Application
Area, Post Top, Wall Pack
Bulb UL Type
Type B
Dimming Type
No Dimming
Fan Cooling
Passive Cooling
Dimming Method
No Dimming
Color Selectable
No
Metal Halide Wattage Equivalency
100 W
Amps
400 mA
High Pressure Sodium Wattage Equivalency
100 W
Bulb Style
Corncob
Maximum Operating Temperature
113 Degrees F
Lumen Selectable
No
Incandescent Wattage Equivalency
150 W

Description

HID Replacement LED Bulb, Bulb Dia. 3 3/8 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 3000K, High Pressure Sodium Wattage Equivalency 100 W, Lumens 5,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 100 W, Shatter-Resistant Yes, Voltage 100 to 277V, Watts 36 W, Length 8 in, Bulb Base Type Medium Screw (E26), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.