
High Pressure Sodium 6Pk
Mfr # C1000S52/ALTO
Zoro # G305393453
product price: $477.99
/pk 6, $79.67/ea
Free Shipping & Returns
Key Features
Bulb Base Type
E39 [ Single Contact Mogul Screw]
Bulb Shape
E25
Watts
1003 W
Lumens
135000 lm
Bulb Operating Position
UNIVERSAL [ Any or Universal (U)]
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1000S52/ALTO
Zoro #
G305393453
UPC #
-
Country of Origin
China
Details
Bulb Base Type
E39 [ Single Contact Mogul Screw]
Bulb Shape
E25
Watts
1003 W
Lumens
135000 lm
Bulb Operating Position
UNIVERSAL [ Any or Universal (U)]
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Operating Temp. Range
400 Degrees C
Bulb Finish
Clear
Color Rendering Index
21
Color Temperature
2100 K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.