In-Ear True Wireless ANC headphones, Auracast, 6-mic Technology, 48hr Playtime, Black
- Mfr # TAT3000BK/00
- Zoro # G324174293
product price:Â
$
49.99
/ea
Key Features
Multipoint Connection
Yes
Sensitivity
106 dB (1kHz, 179 mV)
Charging Time
2 hrs (10 mins fast charging for 2 hrs)
Maximum Range
Up to 10 m
Depth
1.10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TAT3000BK/00
- Zoro #
- G324174293
- UPC #
- 840063208261
- Country of Origin
- China
Dimensions
- Depth
- 1.10 in
- Width
- 2.44 in
- Speaker Diameter
- 10 mm
- Height
- 1.93 in
Details
- Multipoint Connection
- Yes
- Sensitivity
- 106 dB (1kHz, 179 mV)
- Charging Time
- 2 hrs (10 mins fast charging for 2 hrs)
- Maximum Range
- Up to 10 m
- Bluetooth Profiles
- HFP, A2DP, AVRCP
- Item
- True wireless headphones with Adaptive Noise Canceling
- Driver Type
- Dynamic
- Maximum Power Input
- 5 mW
- Water Resistance
- IPX4
- Bluetooth Version
- 6
- Music Play Time
- 8 + 24 hrs (ANC on), 12 + 36 hrs (ANC off)
- Color
- Black
- Includes
- Charging case, 3 pairs eartips (S/M/L), Quick Start Guide, Headphones
- Impedance
- 32 Ohm
- Frequency Range
- 20 - 20,000 Hz
Description
Set the vibe, love the tListen freely with true wireless earbuds that feel lighter, t better, and sound rich, warm, and detailed. Adaptive NoiseCanceling responds to your surroundings, while Cafe and Lounge modes let your music hang back and set the vibe.True wireless earbuds. Adaptive noise cancelingDetailed sound, comfort t, and Spatial Audio modesComfy SecureFit ear tips and large 10 mm driversImmerse freely with Adaptive Noise CancelingStable Bluetooth multipoint connection and Auracast6-mic technology. Clearer calls, even in crowded placesYour daily go-toUp to 48 hours play time. Pocket-sized charging caseIPX4 splash and sweat resistantQuick charge for 10 minutes and get an extra 2 hoursReady for youPhilips Headphones app. Customize your experienceGRS-certied recycled plastic. Responsible packagingWarm, natural sound. Philips sound signature
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.