Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Incandescent Lamp, R20 Bulb Shape, 120W 120BR/AGRO 120V 6/1PK TP

Incandescent Lamp, R20 Bulb Shape, 120W (Discontinued)

  • Mfr # 120BR/AGRO 120V 6/1PK TP
  • Zoro # G1615002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120BR/AGRO 120V 6/1PK TP
Zoro #
G1615002
UPC #
-
Country of Origin
China

Dimensions

Light Bulb Dia.
2-1/2"
Max. Overall Bulb Length
3-3/4"
Max Overall Bulb Length
3-3/4"
Overall Length
5 1/8 in
Bulb Dia.
5 in

Details

Bulb Shape
BR40
Bulb Base Type
Medium Screw (E26)
Watts
120 W
Lumens
550 lm
Lighting Technology
Incandescent
Voltage
120V AC
Bulb Color Temp.
1330K
Dimmable
Yes
Bulb Primary Application
Plants and Aquariums
High Output
No
Bulb Technology
Incandescent
Item
Incandescent Bulb
Bulb Start Type
Instant
Bulb Operating Temp. Range
-10 Degrees to 100 Degrees F
Three-Way
No
Indoor/Outdoor Usage
Indoor Only
Bulb Beam Angle
40 Degrees
Light Color
Blue
Trade Number
120BR/AGRO/6/1PK TP
ANSI Code
C78.23
Bulb Min. Starting Temp.
-10 Degrees F
Bulb Housing
Glass
Bulb Power Source
Plug and Play
Standards
Meets 2012 Lighting Legislation Energy Standards
Average Bulb Life
2000 hr.
Bulb Finish
Blue
Shatter-Resistant
No
For Enclosed Fixtures
No
Rough Service
No
Bulb Designation
120BR/AGRO 120V 6/1PK TP
Light Distribution
Flood
Bulb Minimum Starting Temperature
-10 Degrees F
Color Temperature
1330K
Overall Bulb Shape
R
Light Technology
Incandescent
Overall Bulb Base Type
Medium Screw
Rated Life
2,000 hr
Wattage Equivalency
120W INC
Maximum Operating Temperature
100 Degrees F

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape BR40, Bulb Finish Blue, Color Temperature 1330K, Lumens 550 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 120BR/AGRO/6/1PK TP, Voltage 120V AC, Watts 120 W, Bulb Beam Angle 40 Degrees , Rated Life 2,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color Blue, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only, Overall Length 5 1/8 in

Restrictions

This item has been restricted from sale in the following states: CO, NJ, NV, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.