Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Incandescent Lamp, R20 Bulb Shape, 45W 45R20 130V 12/1

Incandescent Lamp, R20 Bulb Shape, 45W (Discontinued)

  • Mfr # 45R20 130V 12/1
  • Zoro # G1614731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45R20 130V 12/1
Zoro #
G1614731
UPC #
-
Country of Origin
Poland

Dimensions

Max. Overall Bulb Length
3-3/4"
Light Bulb Dia.
2-1/2"
Max Overall Bulb Length
3-3/4"
Overall Length
4 in
Bulb Dia.
2 1/2 in

Details

Bulb Shape
R20
Bulb Base Type
Medium Screw (E26)
Watts
45 W
Lumens
380 lm
Lighting Technology
Incandescent
Voltage
130V AC
Bulb Color Temp.
2550K
Dimmable
Yes
Bulb Min. Starting Temp.
-10 Degrees F
Bulb Technology
Incandescent
Bulb Primary Application
General Purpose
Bulb Power Source
Plug and Play
For Enclosed Fixtures
No
Bulb Start Type
Instant
Average Bulb Life
2000 hr.
Light Color
White
Rough Service
No
Three-Way
No
Item
Incandescent Bulb
Shatter-Resistant
No
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
High Output
No
Standards
Meets 2012 Lighting Legislation Energy Standards
ANSI Code
C78.23
Bulb Finish
Frosted
Bulb Operating Temp. Range
-10 Degrees to 100 Degrees F
Light Distribution
Flood
Bulb Designation
45R20 130V 12/1
Bulb Housing
Glass
Bulb Beam Angle
40 Degrees
Bulb Minimum Starting Temperature
-10 Degrees F
Color Temperature
2550K
Wattage Equivalency
45W INC
Light Technology
Incandescent
Overall Bulb Shape
R
Rated Life
2,000 hr
Overall Bulb Base Type
Medium Screw
Maximum Operating Temperature
100 Degrees F
Color Rendering Index
100

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape R20, Bulb Finish Frosted, Color Rendering Index 100, Color Temperature 2550K, Lumens 380 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 130V AC, Watts 45 W, Bulb Beam Angle 40 Degrees , Rated Life 2,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor

Restrictions

This item has been restricted from sale in the following states: CO, NV, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.