K4206 Kids Wireless Bluetooth Headphone, Safe Listening, Parental Control APP, 28hr Battery - Pink

  • Mfr # TAK4206PK/00

  • Zoro # G922415026


product price:  $25.19
/ea

Key Features

Width
1.8 in
Height
5.8 in
Cable Length
7 in
Includes
Quick Start Guide, Charging cable: USB-C cable, 500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAK4206PK/00
Zoro #
G922415026
UPC #
840063201774
Country of Origin
China

Dimensions

Width
1.8 in
Height
5.8 in
Cable Length
7 in

Details

Item
Headphone
Color
Pink
Includes
Quick Start Guide, Charging cable: USB-C cable, 500 mm

Description

HEARING PROTECTION: Designed for young ears, these headphones feature 32mm drivers limited to 85 dB for safe listening. PHILIPS kids' wireless headphones allow children to enjoy music, play games, or attend virtual classes with enhanced sound quality. KID-FRIENDLY COMFORT: Soft ear-cup cushions ensure comfort for kids while enjoying music or watching videos. The flexible headband adjusts easily for a perfect fit. With no tangled wires, kids will love these brightly colored wireless on-ear headphones. PARENTAL CONTROL: Parents can set maximum volume limits and playtime limits using the PHILIPS Headphones app. The app allows parents to track and view playback volume Audio Level exposure over time. ANYTIME & ANYWHERE: Perfect for trips, screen time, or homework, these wireless on-ear headphones offer up to 28 hours of playtime on a 2-hour charge. Need a quick boost? Just 15 minutes of charging provides an additional 2 hours of playtime. EASY CONTROL FOR KIDS: Button controls make it simple for kids to use the headphone. They pair instantly when Bluetooth is on and remember the last connected device. The ear cups light up for added fun-just press the button to cycle through the lights. DESIGNED FOR PORTABILITY: These wireless on-ear kids' headphones have a compact design that folds in two directions. They can fold flat for easy storage in a bedroom drawer or inward to create a compact bundle that fits in pockets and bags.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.