Kid's On-Ear Wired headphones, <85db volume limited, Customizable, Audio share, Pink
- Mfr # TAK2000PK/37
- Zoro # G524174284
product price:
$
19.99
/ea
Key Features
Cable Connector
3.5 mm
Includes
USB-C jack adapter, Headphones
Height
7.09 in
Impedance
32 Ohm
Speaker Diameter
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAK2000PK/37
- Zoro #
- G524174284
- UPC #
- 840063205048
- Country of Origin
- China
- Cable Connector
- 3.5 mm
- Includes
- USB-C jack adapter, Headphones
- Impedance
- 32 Ohm
- Sensitivity
- 112 dB (1kHz, 179 mV)
- Acoustic System
- Closed
- Item
- Kids' on-ear headphones
- Maximum Power Input
- 20 mW
- Color
- Pink
- Driver Type
- Dynamic
- Frequency Range
- 20 - 20,000 Hz
Dimensions
- Height
- 7.09 in
- Speaker Diameter
- 32 mm
- Cable length
- 1.2 m
- Width
- 6.3 in
- Depth
- 1.57 in
Description
Super safe, super fun!Let the kids rock with these colorful wired headphones! They’re light, tough, and volume-limited for safe listening. Gotfriends over? Audio share lets children daisy chain their headphones with a friend’s so they can listen together.On-ear wired headphones. Built for kids.Always safe, always fun. Volume limited to 85 dB*Kid-friendly comfort and easy to useAudio sharing for double the funColorful design with customizable ear cupsTake them anywhereTough, durable, and foldableCompatible with most devices. 3.5 mm to USB-C cable in boxCool for calls, and great sound tooClear calls with friends and familyRCS-certied recycled plastic. Responsible packagingWarm, natural sound. Philips sound signature
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.