Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Signify LED, 25 W, Medium Screw (E26) 25HB/LED/830/ND FB 6/1

LED, 25 W, Medium Screw (E26) (Discontinued)

  • Mfr # 25HB/LED/830/ND FB 6/1
  • Zoro # G8299544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25HB/LED/830/ND FB 6/1
Zoro #
G8299544
UPC #
046677541910
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Overall Length
8 1/3 in
Bulb Dia.
4 3/4 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Housing
Plastic
Bulb Shape
High/Low Bay
Dimmable
No
Light Distribution
General High Bay
Voltage
120V AC
Watts
25 W
Light Technology
LED
Lumens
2,650 lm
Three-Way
No
Wattage Equivalency
40W CDL
Color Rendering Index
82
Shatter-Resistant
Yes
Light Color
White
Bulb Power Source
Direct Wired
Overall Bulb Shape
HB
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
For Enclosed Fixtures
No
Color Tuning
No
Rough Service
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rated Life
25,000 hr
High Output
Yes
Item
Compact LED Bulb
Bulb Finish
Frosted
Bulb Primary Application
High Bay
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulb Beam Angle
120 Degrees
Energy Star Compliant
No
Standards
UL Certificate, DLC Approved
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Designation
25HB/LED/830/ND BB 6/1
Trade Number
25HB/LED/830/ND BB 6/1
Color Temperature
3000K
Indoor/Outdoor Usage
Indoor Only
Overall Bulb Base Type
Medium Screw
Bulb UL Type
Type B
Dimming Type
No Dimming
Fan Cooling
Passive Cooling
Maximum Operating Temperature
104 Degrees F
Dimming Method
No Dimming
Incandescent Wattage Equivalency
40 W
Color Selectable
No

Description

LED,25 W,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.