Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Signify LED, 36 W, Mogul Screw (EX39) 559724

LED, 36 W, Mogul Screw (EX39) (Discontinued)

  • Mfr # 559724
  • Zoro # G8299736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559724
Zoro #
G8299736
UPC #
046677559724
Country of Origin
Unknown

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
3 3/8 in
Overall Length
8 1/3 in

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Housing
Plastic
Bulb Shape
Corn Cob
Dimmable
No
Light Distribution
Omnidirectional
Voltage
100 to 277V AC
Watts
36 W
Light Technology
LED
Lumens
5,000 lm
Bulb Finish
Clear
Bulb Beam Angle
360 Degrees
Color Tuning
No
Bulb Power Source
Direct Wired
Energy Star Compliant
No
Overall Bulb Base Type
Mogul Screw
Bulb Primary Application
Area, Post Top, Wall Pack
Light Color
White
Three-Way
No
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
High Output
Yes
Trade Number
36CC/LED/830/ND EX39 G2 BB 6/1
Rated Life
50,000 hr
Bulb Designation
36CC/LED/830/ND EX39 G2 BB 6/1
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Minimum Starting Temperature
-22 Degrees F
Standards
UL Certificate, DLC Approved
Color Rendering Index
80
Rough Service
No
Overall Bulb Shape
CC
Wattage Equivalency
150W MH/150W HPS
Shatter-Resistant
Yes
Color Temperature
3000K
Bulb Operating Temp. Range
-30 Degrees to 50 Degrees C
Item
Compact LED Bulb
Bulb UL Type
Type B
Dimming Method
No Dimming
Incandescent Wattage Equivalency
150 W
Color Selectable
No
Maximum Operating Temperature
122 Degrees F
Dimming Type
No Dimming

Description

LED,36 W,Mogul Screw (EX39)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.