Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Signify LED, 45 W, Mogul Screw (EX39) 559757

LED, 45 W, Mogul Screw (EX39) (Discontinued)

  • Mfr # 559757
  • Zoro # G8299648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559757
Zoro #
G8299648
UPC #
046677559755
Country of Origin
Unknown

Dimensions

Overall Length
9 5/6 in
Bulb Dia.
3 3/8 in
Bulb Manufacturers Warranty Length
5 yr

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Housing
Plastic
Bulb Shape
Corn Cob
Dimmable
No
Light Distribution
Omnidirectional
Voltage
100 to 277V AC
Watts
45 W
Light Technology
LED
Lumens
6,200 lm
Trade Number
45CC/LED/830/ND EX39 G2 BB 6/1
Light Color
White
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Rough Service
No
Bulb Primary Application
Area, Post Top, Wall Pack
Overall Bulb Base Type
Mogul Screw
High Output
Yes
Three-Way
No
Bulb Designation
45CC/LED/830/ND EX39 G2 BB 6/1
Bulb Minimum Starting Temperature
-22 Degrees F
Item
Compact LED Bulb
Bulb Beam Angle
360 Degrees
Bulb Power Source
Direct Wired
Color Rendering Index
80
Standards
UL Certificate, DLC Approved
Wattage Equivalency
150W MH/150W HPS
Bulb Operating Temp. Range
-30 Degrees to 50 Degrees C
Overall Bulb Shape
CC
Bulb Finish
Clear
Rated Life
50,000 hr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Tuning
No
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Color Temperature
3000K
Shatter-Resistant
Yes
Energy Star Compliant
No
Bulb UL Type
Type B
Maximum Operating Temperature
122 Degrees F
Dimming Type
No Dimming
Incandescent Wattage Equivalency
150 W
Color Selectable
No
Dimming Method
No Dimming

Description

LED,45 W,Mogul Screw (EX39)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.