Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Signify LED, 63 W, Mogul Screw (EX39) 559823

LED, 63 W, Mogul Screw (EX39) (Discontinued)

  • Mfr # 559823
  • Zoro # G8299666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559823
Zoro #
G8299666
UPC #
046677559823
Country of Origin
Unknown

Dimensions

Overall Length
10 1/3 in
Bulb Dia.
3 3/8 in
Bulb Manufacturers Warranty Length
5 yr

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Housing
Plastic
Bulb Shape
Corn Cob
Dimmable
No
Light Distribution
Omnidirectional
Voltage
100 to 277V AC
Watts
63 W
Light Technology
LED
Lumens
9,000 lm
Energy Star Compliant
No
Bulb Power Source
Direct Wired
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Bulb Minimum Starting Temperature
-22 Degrees F
Standards
UL Certificate, DLC Approved
Shatter-Resistant
Yes
Rough Service
No
Bulb Designation
63CC/LED/840/ND EX39 G2 BB 6/1
Bulb Finish
Clear
Color Tuning
No
Light Color
White
Wattage Equivalency
175W/250W MH
Bulb Operating Temp. Range
-30 Degrees to 50 Degrees C
Color Rendering Index
80
Item
Compact LED Bulb
High Output
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Primary Application
Area, Post Top, Wall Pack
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulb Beam Angle
360 Degrees
Three-Way
No
Overall Bulb Shape
CC
Overall Bulb Base Type
Mogul Screw
Color Temperature
4000K
Trade Number
63CC/LED/840/ND EX39 G2 BB 6/1
Rated Life
50,000 hr
Fan Cooling
Passive Cooling
Series
Mainsfit
Dimming Type
No Dimming
Lighting Certification
DesignLights Consortium (DLC)
Color Selectable
No
Incandescent Wattage Equivalency
250 W
Maximum Operating Temperature
122 Degrees F
Dimming Method
No Dimming

Description

LED,63 W,Mogul Screw (EX39)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.