Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557363
Zoro #
G8345979
UPC #
046677557362
Country of Origin
China
Dimensions
Bulb Manufacturers Warranty Length
7 yr
Bulb Dia.
1 1/8 in
Overall Length
48 in
Nominal Length
4 ft
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 28 W, 32 W, Lumens 1650 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 10.5W, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Series MasterClass, Rough Service No, Overall Length 48 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 7 yr, Bulb Minimum Starting Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.