Shop SIGNIFY
See all product information
Create Account
Mainsfit 75W Equivalent 8 ' Cool Wht T8 Single Pin LED Tube Light Bulb, 2PK
- Mfr # 566786
- Zoro # G121888430
product price:Â
$
66.99
/pk of 2, $33.50/ea
Sold in multiples of 5Â pks for
$334.95
Key Features
Rated Life
50,000 hrs
Max. Overall Length
8 ft
Watts
34 W
Energy Star Rated
No
Length
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 566786
- Zoro #
- G121888430
- UPC #
- 46677566784
- Country of Origin
- China
Dimensions
- Max. Overall Length
- 8 ft
- Length
- 8 ft
Details
- Rated Life
- 50,000 hrs
- Watts
- 34 W
- Energy Star Rated
- No
- Voltage
- 120V to 277V
- Lumens
- 4,200 lm
- Bulb Shape
- T8
- Color Temperature
- 4000 K
- Actual Color Temperature
- 4,000K
- Wattage Equivalency
- 75 W
- Base Type
- Single Pin
Description
Philips MainsFit tubes can be directly wired into your existing fixture. Simple rewiring solution to maximize energy savings while reducing maintenance costs by removing the ballast from your fluorescent system. Philips MainsFit use a double ended design which makes the product safe and simple to install. In residential settings this light bulb is perfect for laundry rooms kitchens garages and basements and in commercial settings in retail offices parking garages or industrial spaces. Unlike fluorescent bulbs Philips MainsFit linear T5 LED light bulbs contain no mercury offering a safe and sustainable solution while operating well in cold temperatures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.