Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master GreenPower Elite Agro CMH

  • Mfr # BUCMH31531K

  • Zoro # G9265045


product price: $96.15
/ea
Free Shipping & Returns

Key Features

Length
193 mm
Pinch Temperature
350°C
Color Temperature
3100 K
Arc Length
14 mm
Run-up Time 90%
3 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUCMH31531K
Zoro #
G9265045
UPC #
046677415211
Country of Origin
China

Dimensions

Length
193 mm
Arc Length
14 mm
Diameter
1-1/2 in
Light Center Length
3.54 in

Details

Item
Master GreenPower Elite Agro CMH
Pinch Temperature
350°C
Color Temperature
3100 K
Run-up Time 90%
3 min
UV B
0.02 mW/cm2
Picogram
44.4 p/LuHr
Lamp Voltage
98V
Lamp Current Run-Up
4.7 A
Photosynthetic Photon Flux
1.9 umol/s
Lamp Current
3.15 A
Luminous Efficacy
105 lm/W
Ignition Time
3 s
Initial Lumens
33000 lm
Bulb Life
20000 hr
Bulb Temperature
350°C
Re-ignition Time
10 min
Bulb
T12
UV C
0.02 mW/cm2
Bulb Finish
Clear
Energy Consumption
346 kWh/1000 hr
Life to 10% failures EL
12000 hr
Base
PGZX18
Cap Base Temperature
250°C
UV A
4.65 mW/cm2
Lamp Wattage
315 W

Description

Master GreenPower Elite Agro CMH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.