Zoro Homepage

Other Lighting Fixtures/Trim/Accessories

  • Mfr # 1004IC

  • Zoro # G121856057


product price: $31.95
/ea

Key Features

Housing Material
Aluminum
Type
Baffle Eyeball Recessed Downlight Housing
Ceiling Type
Insulated/Non-Insulated
Lamp Type
A19/BR30/PAR30
Height
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004IC
Zoro #
G121856057
UPC #
784197159290
Country of Origin
United States

Dimensions

Height
7-1/2 in

Details

Housing Material
Aluminum
Type
Baffle Eyeball Recessed Downlight Housing
Ceiling Type
Insulated/Non-Insulated
Lamp Type
A19/BR30/PAR30
Standards
UL, IBEW

Description

5in Round Aperture, 120 V/120 to 277 V, 7 to 20 W, 2700 to 4000 K, 650 to 2000 Lumens, 0.032in Aluminum, Insulated/Non-Insulated Frame, Incandescent Recessed Downlight Frame-In Kit

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.