Over-Ear Wireless Adaptive ANC headphone, 80hr/50hr w/ANC, DynamicBass, Black
- Mfr # TAH6000BK/00
- Zoro # G424174292
product price:Â
$
59.99
/ea
Key Features
Includes
Quick Start Guide, 1 m 3.5 mm stereo cable, Headphones
Sensitivity
108±3dB (1 kHz, 1mW)
Width
6.54 in
Multipoint Connection
Yes
Frequency Range
20 - 40,000 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAH6000BK/00
- Zoro #
- G424174292
- UPC #
- 840063207875
- Country of Origin
- China
- Includes
- Quick Start Guide, 1 m 3.5 mm stereo cable, Headphones
- Sensitivity
- 108±3dB (1 kHz, 1mW)
- Color
- Black
- Multipoint Connection
- Yes
- Frequency Range
- 20 - 40,000 Hz
- Driver Type
- Dynamic
- Acoustic System
- Closed
- Maximum Range
- Up to 10 m
- Bluetooth Profiles
- A2DP, AVRCP, HFP
- Hi-Res Audio
- Yes
- Bluetooth Version
- 6
- Music Play Time
- 80 hrs (ANC off), 50 hrs (ANC on)
- Maximum Power Input
- 30 mW
- Item
- Over-ear wireless headphones with Adaptive Noise Canceling
- Impedance
- 16 Ohm
Dimensions
- Width
- 6.54 in
- Speaker Diameter
- 40 mm
- Height
- 7.56 in
- Depth
- 3.23 in
Description
Immerse in comfortStay focused with the over-ear adaptive noise-canceling headphones built for years of comfortable use. Wear themwireless to immerse in warm, natural sound on the go. Or attach a cable and immerse in Hi-Res Audio when listeningwired.Over-ear wireless headphones. Daily companion.Great sound even at low volume. Listen wireless or wired40 mm drivers and Dynamic BassImmerse freely with Adaptive Noise CancelingComfort t and replaceable components for years of useStable wireless connectivity. Hi-Res Audio wired.Stable Bluetooth multipoint connectivity and easy pairingBluetooth 6.0, Android Fast Pair, Microsoft Swift Pair3.5 mm headphone jack and USB-C port for wired listeningUp to 80 hours play time (50 with noise canceling on)Clearer calls and intuitive in-app equalizer5-mic technology. Clearer calls, even in noisy locationsPhilips Headphones app. Customize your experienceWarm, natural sound. Philips sound signatureGRS-certied recycled plastic. Responsible packaging
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.