Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHM1900 Wired Over-Ear Pc Headset with Microphone, 2 to 1 adapter

  • Mfr # SHM1900/00

  • Zoro # G022414929


product price: $14.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHM1900/00
Zoro #
G022414929
UPC #
-
Country of Origin
China

Description

Enjoy crystal-clear audio quality with the Philips SHM1900 Wired Over-Ear Pc Headset. This headset features an adjustable headband and ear-cup design for maximum comfort during extended use. With its double earpieces, you can immerse yourself in your music or games without any distractions. The headset comes in a sleek black color and is compatible with various devices via its 3.5mm jack connectivity. Its boom microphone allows you to communicate clearly with your teammates or classmates. Whether you're at home, in school, or gaming, this headset is the perfect choice for your audio needs. 2-to-1 adapter works on PC and laptop Switch easily between PC and laptop use with the 2-to-1 adapter. Mic placed in the ideal place for voice pickup Easily adjusted boom ensures the mic is always in the right place to pick up your voice. Over-ear style for ultimate comfort, fit and noise isolation Over-ear design for ultimate comfort and fit. The over-ear design also blocks outside noise for a high-intensity listening experience. Compatible with smartphones, tablets and laptops Compatible with smartphones, tablets and laptops. Offer the best acoustics for clear, high quality sound The 40mm audio drivers offer the best acoustics for clear, high quality sound.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.