Zoro Homepage

T12 Fluorescent 30Pk

  • Mfr # F30T12/CW/RS/ALTO

  • Zoro # G205393041


product price: $130.99
/pk 30, $4.37/ea
Free Shipping & Returns

Key Features

Watts
30 W
Bulb Shape
T12
Color Temperature
4100 K
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F30T12/CW/RS/ALTO
Zoro #
G205393041
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in

Details

Item
Linear Fluorescent Bulb
Watts
30 W
Bulb Shape
T12
Color Temperature
4100 K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.